missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex Glove 74500
Shop All Ansell Products
Click to view available options
Size:
6
11
Unit Size:
12 pairs
Pack of 12
Description
- INTERCEPT Technology delivers highest Cut Protection Level F throughout entire glove and cuff; even after repeat laundering
- 7x More Durable vs. competitive set
- Stain Masking Designed for extended use life
- Food Compliant cut protection
- Extended cuff expanding cut protection to wrists
- Maintains protection, comfort and fit even after repeat washes
- HPPE, Fiber glass, Stainless steel, Polyamide, Polyester, Ansell INTERCEPT™ Technology
Specifications
Specifications
| Certifications/Compliance (Europe) | CE Number, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN 388:2016, Food Type: Textile, Category II, REACH |
| Construction | Knit |
| Coating Material | Uncoated |
| Color | Blue |
| Cut Resistance Rating | ANSI A7 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | HPPE, Glass Fiber, Stainless Steel Fiber, Polyamide, Polyester, Intercept Technology Yarn |
| Product Type | Cut-resistant Gloves |
| Size | 11 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction