missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex Glove 74500

Product Code. 16435514 Shop All Ansell Products
Click to view available options
Size:
6
11
Unit Size:
12 pairs
Pack of 12
This item is not returnable. View return policy

Product Code. 16435514

Brand: Ansell 74500060

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

HyFlex Glove 74500 delivers the highest cut level food certified glove.

  • INTERCEPT Technology delivers highest Cut Protection Level F throughout entire glove and cuff; even after repeat laundering
  • 7x More Durable vs. competitive set
  • Stain Masking Designed for extended use life
  • Food Compliant cut protection
  • Extended cuff expanding cut protection to wrists
  • Maintains protection, comfort and fit even after repeat washes
  • HPPE, Fiber glass, Stainless steel, Polyamide, Polyester, Ansell INTERCEPT™ Technology
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE Number, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN 388:2016, Food Type: Textile, Category II, REACH
Construction Knit
Coating Material Uncoated
Color Blue
Cut Resistance Rating ANSI A7
Hand Ambidextrous
Latex Free Yes
Material HPPE, Glass Fiber, Stainless Steel Fiber, Polyamide, Polyester, Intercept Technology Yarn
Product Type Cut-resistant Gloves
Size 6
EN388 Standard EN 388 2016: 4X4XF
Gender Unisex
Glove Cuff Style Extended
Lining Lined
Packaging Type Carton
Thumb Style Wing
Yarn Gauge 10
Length (English) 8.8 to 10.6 in.
Length (Metric) 225 to 270 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.