missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 74-718 Cut-Resistant Gloves with Dyneema™ Diamond Technology
Click to view available options
Size:
7
8
9
10
11
Unit Size:
Pack of 12
Description
- Patent-pending engineered yarn provides EN 388 Cut Level 5 Protection
- Dyneema™ Diamond Technology yarn enhances protection in high-risk areas of the hand
- Incorporates Tuff Cuff™ II Technology to retain ergonomic shape during use and after laundering
- Liner design helps reduce hand fatigue in high-stress areas of the hand by adjusting the knitting to match the shape of the hand, particularly in the knuckle areas
- Advanced fibers help to control moisture and hand temperature in cold and warm environments
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
| Coating Material | Uncoated |
| Color | Blue |
| Cut Resistance Rating | Level E |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Cut-resistant Gloves |
| Size | 7 |
| EN388 Standard | 4X4XE |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction