missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 74-500 Food Safe Intercept Technology™ Gloves with 360° Protection
Shop All Ansell ProductsDescription
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Stain masking design for extended use life
- Extended cuff expands cut protection to the wrists
- Highly durable to retain dimensions and protection even after repeat laundering
- Complies with FDA Food Handling Regulations 21 CFR 177.1520 and 21 CFR 177.2600
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, EN 511:2006, REACH |
| Construction | Knit |
| Coating Material | Uncoated |
| Color | Blue |
| Cut Resistance Rating | Level F |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Intercept Technology Yarn |
| Product Type | Cut-resistant Gloves |
| Size | 10 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Ser du en mulighed for forbedring?