missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-949 Microfinished Nitrile-Coated Gloves with Intercept Technology™
Shop All Ansell Products

Click to view available options
Size:
7
8
9
10
Unit Size:
12 pairs
Description
- Offers cut, abrasion and oil resistance in various dip geometries
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Fortix™ Technology increases abrasion resistance
- Microfinished nitrile coating enhances grip capabilities
- Coating is resistant to residual oils and greases present on handled parts
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
| Coating Material | Nitrile |
| Color | Blue |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Material | Intercept Technology Yarn |
| Size | 7 |
| EN388 Standard | 4242B |
| For Use With (Application) | Maintenance, Automotive Assembly, Metal Fabrication, and Glass Manufacturing |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction