missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-937 Cut-Resistant Lightweight Gloves, 3/4 Coated
GREENER_CHOICE

161.19 GBP valid until 2023-12-31
Use promo code "20189" to get your promotional price.


Click to view available options
Size:
6
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Lightest weight cut-resistant and oil-repellent gloves with reinforced thumb crotch that provides up to 12x durability for extended wear

  • Protects against lacerations, oil and industrial fluid exposure
  • Ultra-lightweight 18 gauge design provides dexterity and a high level of comfort
  • Reinforced thumb crotch for increased protection and extended use life
  • Grip performance for safe handling in dry-to-oily applications
  • High durability FORTIX coating for extended product use life
  • Silicone free
ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Nitrile foam
Color Gray, Black
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Product Type Cut Resistant Gloves
Size 9
EN388 Standard EN 388:4X42B
For Use With (Application) Inspection, assembly, fastening components, equipment repair and maintenance, automotive applications, press shop operations
Glove Cuff Style Knit
Grip Design Ansell GRIP™ Technology
Liner Material Dyneema™ Diamond Technology
Manufacturing/QMS Audit Standards ISO 188889
Model 11937090
Quantity 12 Pairs/Bag, 12 Bags/Cs.
Series HyFlex™ 11-937
Length (English) 8.3 in.
Length (Metric) 21.2 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'