missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-937 Cut-Resistant Lightweight Gloves, 3/4 Coated
GREENER_CHOICE

Product Code. 16059701 Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs

Product Code. 16059701

Brand: Ansell 11937070

Only null left
Add to basket
Add to basket

Lightest weight cut-resistant and oil-repellent gloves with reinforced thumb crotch that provides up to 12x durability for extended wear

  • Protects against lacerations, oil and industrial fluid exposure
  • Ultra-lightweight 18 gauge design provides dexterity and a high level of comfort
  • Reinforced thumb crotch for increased protection and extended use life
  • Grip performance for safe handling in dry-to-oily applications
  • High durability FORTIX coating for extended product use life
  • Silicone free
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Nitrile Foam
Color Gray, Black
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material Dyneema, Foam Nitrile
Product Type Cut-resistant Gloves
Size 7
EN388 Standard EN 388:4X42B
For Use With (Application) Inspection, assembly, fastening components, equipment repair and maintenance, automotive applications, press shop operations
Glove Cuff Style Knit
Grip Design Ansell Grip Technology
Liner Material Dyneema™ Diamond Technology
Manufacturing/QMS Audit Standards ISO 188889
Model 11937070
Quantity 12 Pairs/Bag, 12 Bags/Cs.
Series HyFlex™ 11-937
Length (English) 8.3 in.
Length (Metric) 21.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.