missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ HyFlex™ 11-849

Product Code. 15876912 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15876912 8 12 pairs
15856912 6 12 pairs
15866912 7 12 pairs
15886912 9 12 pairs
15896912 10 12 pairs
15806922 11 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15876912 Supplier Ansell™ Supplier No. 11849080
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to provide all around comfort and protection across scratches, snags and dirt

Designed to provide all around comfort and protection across scratches, snags and dirt through:

  • 360° breathable coating provides additional protection on the back hand, without compromising on comfort
  • FORTIX™ all around protection for a longer continuous wear time in abrasive dry environments
  • ANSELL GRIP™ technology for a sure grip and a safer day at work
  • Ergonomic design for a secured and comfortable fit to optimize worker performance
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Back Material Nylon, Spandex
Certifications/Compliance EN388:2016/4121A
Chlorinated No
Classification Category II
Coated Area Fully coated
Construction Knit
Cuff Material Automatic Knit Liner
Description General purpose
Coating Material Nitrile
Color Black
Cut Resistance Rating 2
Disposable Reusable
Exterior Finish Fully Coated
Grade Industrial grade
Hand Specific
Latex Free Yes
Material Spandex, Nylon, Foam Nitrile
Powdered Powder Free
Product Type Gloves
Size 8
Sterility Non-sterile
Style 11-849
Thickness (Metric) 1.15 mm
For Use With (Application) Mechanical Protection
Glove Cuff Color Black
Glove Cuff Style Automatic Knit Liner
Grip Design Ansell Grip Technology
Hem Color Brown
Liner Material Nylon, Spandex
Model 11-849
Packaging Type Polybag/cardboard box
Puncture Rating 1
Quantity 20
Resistant To 4121A
Series Hyflex 11 series
Tear Rating 2
Thumb Style Wing
Dimensions (L x W) 235 x 95 mm
Length (English) 235 mm
Width (Metric) 95 mm
Weight (Metric) 22 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.