missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-818

Product Code. 15940086 Shop All Ansell Products
Change view
Click to view available options
Size:
10
Unit Size:
12 pairs
Product Code. Size unitSize
15940086 10 12 pairs
1 options
This item is not returnable. View return policy

Product Code. 15940086

Brand: Ansell 11818100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

HyFlex™ Ultralight multi-purpose gloves, designed for comfortable, tactile handling.

  • Light 18-gauge liner: For PPE gloves with 'second skin' tactility
  • Thin nitrile foam coating: Added grip and 200% greater durability
  • ZONZ™ Comfort Fit: Optimized knitwork for reduced tension and strain
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EN 420:2003
Coating Material Foam Nitrile
Color Blue
Exterior Finish No Texture
Hand Specific
Latex Free Yes
Material Foam Nitrile
Product Type Light-duty Mechanical Protection Gloves
Size 10
Glove Cuff Style Knit
Liner Material Nylon, Spandex
Length (Metric) 200 to 270 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.