missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Ultra-thin assembly gloves designed to easily tear apart at multiple high risks areas
- Foam nitrile coating provides extreme tactility when a high degree of precision is required
- ZONZ Comfort Fit Technology keeps hands cool and comfortable
- Gloves will not directly protect workers from injury caused by contact with a sharp or high-speed rotating machine
- Discard gloves that have become entangled in a rotating machine, whether or not it has been torn
- Recommended for rotating tools with a minimum torque of 10 Nm, and speeds over 200 RPM
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 2 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Chlorinated | No |
| Construction | Knit |
| Coating Material | Nitrile Foam |
| Color | White |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nylon, Spandex |
| Product Type | Seamless Knit Gloves |
| Show More |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?
