missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-739 Polyurethane-Coated Extended Cuff Gloves with Intercept™ Technology
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
Description
- A combination of comfort, sure handling, and cut resistance
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Ideal for safe use in controlling, and handling/assembly applications that involve contact with sharp pieces
- Designed for use in dry as well as slightly oily environments
Specifications
Specifications
| Certifications/Compliance (Europe) | CE 0493, EN 407:2004, EN 420:2003 + A1:2009 |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | Level D |
| Hand | Specific |
| Latex Free | No |
| Material | Intercept Technology Yarn |
| Product Type | Cut-resistant Gloves |
| Size | 6 |
| EN388 Standard | 4X43D |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction