missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-730 Polyurethane-Coated Gloves with Intercept™ Technology
Shop All Ansell ProductsDescription
- A combination of comfort, sure handling, and cut resistance
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Ideal for safe use in controlling, and handling/assembly applications that involve contact with sharp pieces
- Designed for use in dry as well as slightly oily environments
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 407:2004, CE 0493, EN 420:2003 + A1:2009 |
| Construction | Knit |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A5 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Intercept Technology Yarn |
| Product Type | Cut- and Abrasion-resistant Glove |
| Size | 9 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?