Learn More
Ansell HyFlex™ 11-627 Series Gray Polyurethane Medium Weight Gloves
Offers high levels of cut resistance for a safe use in controlling, handling and assembly applications involving contacts with sharp pieces. Lycra™ in the liners of the gloves as well as in the polyurethane coating provide flexibility and fit.
Brand: Ansell 11-627_11
Code : S4
Additional Details : Weight : 1.00000kg
Description
- Industrial cut-resistant gloves
- Special formulation of polyurethane coating provides flexibility and fit
- Secure grip on dry to slightly oily pieces for secure handling in wide range of environments
- Unique combination of Dyneema™, Nylon, Lycra™, and fiber glass
- Ultra strong fibers provide resistance to cuts and burrs
- For safe use in controlling, handling and assembly applications involving contacts with sharp pieces
Applications:
- Assembling and mounting components
- Assembly & inspection of components
- Cutting glasses, sheets, panels
- Handling materials with sharp or rough edges
- Handling parts with sharp, rough edges
- Handling rough machined metal parts
- Picking, fastening components
- Press injection molding
Specifications
ANSI 5 | |
Knit | |
Gray | |
Lycra | |
11 | |
Handling parts with sharp and rough edges, assembly and inspection, press injection molding, cutting glass, sheets and panels | |
Blue | |
11-627 11 205709 | |
7.6 in. |
CE, EN 420:2003 + A1:2009; Category II | |
Polyurethane | |
ANSI A2 | |
Cut-resistant Gloves | |
EN 388:4342, EN 388:4342B | |
Knit | |
Lycra™, Nylon, Dyneema™ | |
HyFlex™ 11-627 | |
19.5 cm |