Learn More
Ansell Edmont™ HyFlex™ 11-625 Series White Polyurethane Medium Weight Gloves
Deliver a perfect balance of comfort and sure handling with superior cut resistance. Innovative yarn structure contains an optimal rate of Dyneema™ offering high levels of cut resistance for a safe use in controlling, handling and assembly applications involving contacts with sharp pieces.
Brand: Ansell Edmont™ 11625060
68.82 GBP valid until 2021-03-31
Use promo code "15537" to get your promotional price.
Code : S4
Additional Details : Weight : 0.47700kg
Description
- Perfect balance of comfort and sure handling with superior cut resistance.
- The liners include an innovative yarn structure that contains an optimal rate of Dyneema™.
- Offers high levels of cut resistance
- The Lycra™ in the liners of the gloves as well as the polyurethane coating provides excellent flexibility and fit.
- Designed for use in dry, as well as slightly oily environments.
Specifications
Polyurethane | |
Knitwrist | |
Coated-palm | |
High cut resistance | |
12 Pairs |
Polyurethane | |
Spandex/Dyneema™ | |
Dyneema™ | |
6 | |
CE Mark, Standard CATEGORY II EN 388 : 4342 |