missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-600W White Nylon Gloves with Polyurethane Coating
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
Description
- Designed for light and delicate applications in dry environments
- Bare-handed dexterity with protection for light duty applications
- Polyurethane coating on the palm enhances tactile sensitivity
- White color is ideal for clean applications
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Cuff Material | Polyurethane |
| Coating Material | Polyurethane |
| Color | White |
| Cut Resistance Rating | ANSI A1 |
| Exterior Finish | No Texture |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Mechanical Protection Gloves |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur