missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-584 Safety Cut-Resistant Gloves

Product Code. 18972090
Change view
Click to view available options
Size:
5
6
7
8
9
10
11
12
Unit Size:
Pack of 144
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
18972090 12 Pack of 144
18902090 5 Pack of 144
18912090 6 Pack of 144
18922090 7 Pack of 144
18932090 8 Pack of 144
18942090 9 Pack of 144
18952090 10 Pack of 144
18962090 11 Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 18972090 Supplier Ansell Supplier No. 11584120
Estimated Shipment: 18-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Boosts precision and productivity with second-skin comfort in an ANSI A6/ISO F-rated glove

  • AEROFIT™ Coating: up to 30% thinner* for exceptional tactility and control
  • Breathable 21-Gauge Liner: delivers premium comfort in precision handling
  • Productivity-Enhancing Design: enables faster, and more precise work.
  • Second-Skin Design: Engineered with AEROFIT™ Precision Comfort Technology, an innovative, flexible foam nitrile coating delivering improved tactility, sensitivity and a more comfortable, breathable glove feel.
  • Premium Comfort: Overwhelmingly preferred for precision handling tasks and all-day wear*.
  • Proven Productivity: Users wearing HyFlex safety gloves with AEROFIT™ Technology completed precision tasks faster than using comparable gloves on the market*.
  • Advanced Cut Protection: Next-generation INTERCEPT™ reinforced HPPE yarn provides reliable ANSI/ISEA 105-2024 A6 / EN ISO F cut resistance for safety when handling sharp parts.
  • Improved Compliance: Certified skin-friendly and touchscreen compatible to reduce glove removal during shifts.

*Versus standard Ansell glove with the same level of protection

*Based on a survey of 52 glove wearers comparing Ansell gloves to the competitive gloves available on the market (May 2025); testing conducted with HyFlex 11-574 gloves. Results may vary across other gloves in the series.

Do not use against chemicals; the glove is not liquidproof. Do not use against flames or temperatures - 25°C or +100°C; Do not use for heavy-duty mechanical applications.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 ABR Level 3
Certifications/Compliance (Europe) EN 388:2016 +A1:2018,OEKO-TEX™ Centexbel
Coated Area Palm
Construction Knit
Coating Material Foam Nitrile
Color Gray
Cut Resistance Rating ANSI A6
Hand Specific
Latex Free No
Material Nylon, Spandex, Polyester, HPPE, Tungsten, Natural Rubber, Foam Nitrile
Product Type Cut-resistant Gloves
Size 12
EN388 Standard EN388:3X32F
For Use With (Application) Handling metal sheets and panels
Gender Unisex
Glove Cuff Color Gray
Glove Cuff Style Knitwrist
Grip Design Rough
Lining Knit Lining
Packaging Type Bag
Puncture Rating ANSI/ISEA 105-16 Level 3
Quantity 12 Pairs/Band, 12 Bands/Carton
Series Hyflex 11-584 Aerofit Technology
Thumb Style Reinforced
Yarn Gauge 21
Length (English) 10.82 in.
Length (Metric) 275 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.