Learn More
Ansell HyFlex™ 11-584 Safety Cut-Resistant Gloves
Description
- AEROFIT™ Coating: up to 30% thinner* for exceptional tactility and control
- Breathable 21-Gauge Liner: delivers premium comfort in precision handling
- Productivity-Enhancing Design: enables faster, and more precise work.
- Second-Skin Design: Engineered with AEROFIT™ Precision Comfort Technology, an innovative, flexible foam nitrile coating delivering improved tactility, sensitivity and a more comfortable, breathable glove feel.
- Premium Comfort: Overwhelmingly preferred for precision handling tasks and all-day wear*.
- Proven Productivity: Users wearing HyFlex safety gloves with AEROFIT™ Technology completed precision tasks faster than using comparable gloves on the market*.
- Advanced Cut Protection: Next-generation INTERCEPT™ reinforced HPPE yarn provides reliable ANSI/ISEA 105-2024 A6 / EN ISO F cut resistance for safety when handling sharp parts.
- Improved Compliance: Certified skin-friendly and touchscreen compatible to reduce glove removal during shifts.
*Versus standard Ansell glove with the same level of protection
*Based on a survey of 52 glove wearers comparing Ansell gloves to the competitive gloves available on the market (May 2025); testing conducted with HyFlex 11-574 gloves. Results may vary across other gloves in the series.
Do not use against chemicals; the glove is not liquidproof. Do not use against flames or temperatures - 25°C or +100°C; Do not use for heavy-duty mechanical applications.
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 105-2024 ABR Level 3 |
| Certifications/Compliance (Europe) | EN 388:2016 +A1:2018,OEKO-TEX™ Centexbel |
| Coated Area | Palm |
| Construction | Knit |
| Coating Material | Foam Nitrile |
| Color | Gray |
| Cut Resistance Rating | ANSI A6 |
| Hand | Specific |
| Latex Free | No |
| Material | Nylon, Spandex, Polyester, HPPE, Tungsten, Natural Rubber, Foam Nitrile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.