missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-561 Cut Protection Industrial Gloves, Palm Coated

Product Code. 17820661
Change view
Click to view available options
Size:
5
6
7
8
9
10
11
12
Glove Cuff Color:
Black
Blue
Brown
Green
Purple
Red
White
Yellow
Unit Size:
12 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Glove Cuff Color Unit Size
17820661 7 Red 12 pairs
17800661 5 White 12 pairs
17810661 6 Purple 12 pairs
17830661 8 Yellow 12 pairs
17840661 9 Brown 12 pairs
17850661 10 Black 12 pairs
17860661 11 Blue 12 pairs
17870661 12 Green 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17820661 Supplier Ansell Supplier No. 11561070
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Industrial gloves are ideal for when high cut, puncture and abrasion resistance are needed in dry to slightly oily working conditions. The thin, light coating uses FORTIX technology, which provides extra durability and a fit that is comfortable and breathable.

  • The INTERCEPT™ yarn provides high cut protection while providing dexterity and comfort
  • The palm coating design improves grip, extends glove life in abrasive conditions and allows the hand to breathe
  • The glove is silicone free which prevents the transfer of silicone contaminants to metal parts prior to painting
  • The Oeko-Tex certification guarantees that the glove does not contain any harmful substances such as DMF or other chemicals
  • Fiberglass-free
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Nitrile
Color Blue, Gray
Cut Resistance Rating ANSI A3
Hand Specific
Latex Free Yes
Material Nylon, HPPE, Spandex, Polyester, Nitrile
Product Type Cut-resistant Gloves
Size 7
EN388 Standard EN 388:4X42C
Glove Cuff Color Red
Glove Cuff Style Knit
Liner Material Nylon, HPPE, Basalt, Polyester, Spandex
Model 11561070
Series HyFlex™ 11-561
Thumb Style Keystone
Length (English) 8.2 in.
Length (Metric) 21 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.