missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-528 Cut-Resistant Polyester Spandex Gloves with Intercept Technology™
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
Description
- Glass-free intercept liner provides increased cut protection
- Enhanced flexibility for range of motion and tactility when handling small parts
- Grip performance for safe handling in dry to light oily applications
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- NBR Foam coating provides ANSI 4 Abrasion Resistance
- DMF-free
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
| Coating Material | Nitrile |
| Color | Black |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Intercept Technology Yarn |
| Product Type | Mechanical Protection Gloves |
| Size | 7 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction