missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Hyflex™ 11-427 Series Medium Duty 3/4 Dipped Nitrile Polyurethane Gloves

Product Code. p-7113233 Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 15422115

Brand: Ansell™ 11427100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides good comfort and dexterity. Ansell Hyflex™ 11-427 Series Medium Duty 3/4 Dipped Nitrile Polyurethane Gloves are lint free and seamless knitted.

  • Mechanical protection gloves
  • Seamless knitted glove, gauge 13
  • Palm fit coating
  • Water based process environmentally friendly innovative coating
  • Silicone-free
  • Good abrasion and blade cut resistance
  • Heat resistant up to 100°C
  • Offers an indicator button (orange) which belong to a range of color code corresponding to a cut level : 1 (green), 3 (orange), 5 (red)

Applications:

  • Aeronautics
  • Assembling metal parts and components
  • Assembly of white goods
  • Finishing works
  • Glass manufacturing
  • Cutting small dry or lightly oiled parts
  • Maintenance
  • Plastics injection and moulding
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN 388:2006,EN 407:2004
Accelerator Free Yes
Applications Industrial
Color Gray, Bright Yellow
Disposable Reusable
Exterior Finish No Texture
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Nitrile Gloves
Size 10
Sterility Non-sterile
Glove Cuff Style Knit
Model 11-427_10
Series 11-427
Length (Metric) 220 to 260 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.