missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ HyFlex™ 11-423 11-427 (ex Puretough™ P3000 Tropique)

Product Code. 15853670 Shop All Ansell Products
Click to view available options
:
Size: 10
This item is not returnable. View return policy

Product Code. 15853670

Brand: Ansell™ 11423100

Only null left
Add to basket
Add to basket
This item is not returnable. Se returpolicy

Excellent comfort and dexterity. Lint free glove

  • Seamless knitted glove, gauge 13.
  • Palm fit coating.
    Water based process environmentally friendly innovative coating.
  • Silicone-free.
  • Good abrasion and blade cut resistance.
  • Heat resistant up to 100°C.
  • This glove offers an indicator button (orange) which belong to a range of color code corresponding to a cut level : 1 (green), 3 (orange), 5 (red).
TRUSTED_SUSTAINABILITY

Specifikationer

Back Material INTERCEPT™ technology yarn
Certifications/Compliance EN388:2016/4X32B, EN407/X1XXXX
Classification Category III
Cleaning Procedure Washing temp 40° C
Coated Area Palm
Cuff Material Seamless liner with INTERCEPT™ technology yarn
Cut Style Knitwrist
Description Excellent comfort and dexterity. Lint free glove
Coating Material Chloroprene
Color Gray, Yellow
Cut Resistance Rating 5
Disposable Reusable
Grade Industrial grade
Hand Specific
Latex Free Yes
Material Polyamide, Fiberglass, Nitrile
Powdered Powder Free
Product Type Mechanical/Cut Protection Gloves (Medium-duty)
Size 10
Sterility Non-sterile
Thickness (Metric) 1.30 mm
For Use With (Application) For fine tactitle handling needing a very good protection against cut.
Glove Cuff Color Yellow
Glove Cuff Style Knit
Lining Seamless Lining
Model 11-423
Packaging Type Polybag/Cardboard Box
Puncture Rating 2
Resistant To Impact, vibration
Series Hyflex 11 series
Tear Rating 4
Dimensions (L x W) 260 x 90 mm
Length (English) 260 mm
Weight (Metric) 33 g
Visa mer Visa mindre
Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.