missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-290 High Cut Compression Sleeve

Product Code. 17806698
Change view
Click to view available options
Size:
Narrow
Wide
Unit Size:
Pack of 30
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17806698 Narrow Pack of 30
17816698 Wide Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17806698 Supplier Ansell Supplier No. 11290180N
Discount Lab Supplies
Use promo code 28170
View all promotions
 Restricted Item
Estimated Shipment: 21-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The HyFlex™ 11-290 High Cut Compression Sleeve provides contact heat and high cut protection while maintaining a comfortable ergonomic design.

  • Features Intercept™ technology to provide higher cut protection (ANSI Cut Level A5/ISO Cut Level E)
  • Provieds contact heat protection (EN407 Level 1)
  • Enhances arm movement, boosts blood circulation, and stabilises arm muscles to help prevent injuries (DIN SPEC 4868)
  • Ergonomic design ensures a perfect fit throughout the working day
  • Integrated elbow pad protects against impact
  • Available in two versions: Wide & Narrow
  • Fiberglass free
TRUSTED_SUSTAINABILITY

Specifications

Size Narrow
Construction Knitted
Product Type Cut-protection Sleeves
Material Para-aramid, Stainless Steel, Polyamide, Spandex
Color Dark Blue
Sterility Non-sterile
Disposable Reusable
Closure Type Elastic Ends
Seam Type Seamless
Cut Resistance Rating ANSI A5
Cuff Style Knit
Cleaning Procedure Washing Temperature 104°F (40°C)
Latex Free Yes
Model 11-290
Certifications/Compliance ANSI CUT A5, ANSI ABR 3
Certifications/Compliance (Europe) ISO Cut Level E, EN407 Level 1, DIN SPEC 4868
Length (English) 18 in.
Length (Metric) 45 cm
No. per Case 30
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.