missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-100 Nylon Industrial Gloves with Ionic+™ Antimicrobial Technology

Product Code. 16079881 Shop All Ansell Products
Click to view available options
Size:
8
9
10
11
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 16079881

missing translation for 'mfr': Ansell 11100090

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ionic+™ is an EPA-registered antimicrobial technology that leverages the antimicrobial power of silver to protect gloves from microbial impacts. Gloves are protected from bacterial-related odors, stains, and fabric degradation.

  • Industrial gloves designed with Ionic+™, an EPA-registered antimicrobial technology
  • Ionic+™ coating is permanent, and lasts for the glove's entire life
  • Antimicrobial power of silver protects gloves from microbial impacts
  • All day comfort with high dexterity in a light-weight breathable design
  • Self-Sanitizing 360° antimicrobial protection of both the liner and coating
  • Compliant with EU Biocides Regulation 528/2012 for treated articles
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, REACH Compliant
Construction Seamless Knit
Coating Material Nitrile
Color Gray
Cut Resistance Rating ANSI A1
Exterior Finish No Texture
Hand Specific
Material Nylon
Product Type Light-duty Mechanical Protection Gloves
Size 9
EN388 Standard 2131A
Gender Unisex
Glove Cuff Style Knit
Liner Material Ionic+™ Active
Lining Lined
Palm Type Coated
Series 11-100
Yarn Gauge 15
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.