missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hyflex™ 11-100 ESD Control Gloves
Shop All Ansell Products
Click to view available options
Size:
8
9
Unit Size:
12 pairs
Description
- HyFlex™ 11-100 gloves are constructed with silver yarn for micro-electronic work or other applications where electrostatic discharge (ESD) must be avoided
- The thin design improves the handling of even smaller components
- Comfortable to wear
- Nitrile foam palm coating ensures that surfaces stay clean and uncontaminated
- Applications in the electronics, aerospace and manufacturing industries involving assembling, inspecting and packing small or delicate parts, or electrical component assembly and
installation
Specifications
Specifications
| Coated Area | Palm and front fingers, finger tips |
| Coating Material | Nitrile Foam |
| Color | Gray |
| Material | Nylon |
| Product Type | Hyflex 11-100 ESD Control Gloves |
| Size | 8 |
| For Use With (Application) | Electronics and aviation component assembly or inspection |
| Glove Cuff Style | Knitwrist |
| Palm Type | Coated |
| Resistant To | Electrostatic discharge (ESD) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction