missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Packaging | Bottles |
| Quantity | 2 x 100 mL |
| Grade | EU Ph Ref: 1044302 |
Safety and Handling
Product Identifier
- Hydroxylamine solution, alkaline R1
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 3
- Skin corrosion/irritation Category 1 A
- Specific target organ toxicity after single exposure Category 1
- Serious eye damage/eye irritation Category 2
- Carcinogenicity Category 2
- Specific target organ toxicity after repeated exposure Category 2
- Skin sensitiser Category 1
- H225-Highly flammable liquid and vapour.
- H373-May cause damage to organs.
- H301-Toxic if swallowed.
- H311-Toxic in contact with skin.
- H331-Toxic if inhaled.
- H314-Causes severe skin burns and eye damage.
- H370-Causes damage to organs.
- H317-May cause an allergic skin reaction.
- H319-Causes serious eye irritation.
- H351-Suspected of causing cancer.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P361+P364-Take off immediately all contaminated clothing and wash it before reuse.
- P370+P378-In case of fire: Use to extinguish.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P501-Dispose of contents/container to .
- P202-Do not handle until all safety precautions have been read and understood.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
