missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Hydrometer specific gravity shot loaded medium adjustment for surface tension 1.400 to 1.450 x 0.001 S.G. 270 mm Brannan

Click to view available options
Length (Metric):
270 mm
Specifications
Specifications
| Type | Specific Gravity Hydrometer |
| Increments | 0.001 g/mL |
| Length (Metric) | 270 mm |
| Density (Metric) | 1.40 to 1.45 g/mL |
| Material | Soda Glass |
| Ballast Type | Steel Shot |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction