missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Hydrometer Density 20 °C Shot Loaded Medium Adjustment

Specifications
Specifications
| Increments | 0.002 g/mL |
| Length (Metric) | 190 mm |
| Density (Metric) | 1.600 to 1.650 g/mL |
| Material | Soda Glass |
| Ballast Type | Steel Shot |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?