missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Hydroguard™ Fused Silica Guard Columns

Product Code. 12955249
Encompass_Preferred
Click to view available options
Length (Metric):
10 m
5 m
Diameter (Metric) Inner:
0.1 mm
0.15 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Diameter (Metric):
0.363 ±0.012 mm
0.37 ±0.04 mm
0.45 ±0.04 mm
0.69 ±0.05 mm
Quantity:
6/Pk.
Each
This item is not returnable. View return policy

Product Code. 12955249

Brand: Restek™ 10078

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Extends analytical column lifetime by preventing degradation from harsh steam-cleaning water injections.

A unique deactivation chemistry of hydroguard deactivated tubing creates a high-density surface that is not readily attacked by aggressive hydrolysis. The high-density surface coverage of the Hydroguard deactivation layer effectively prevents water vapor from reaching the surface beneath.

  • Fused silica
  • Tested with a comprehensive test mix, to ensure high inertness
  • Maximum temperature: 325°C

Order Info

Certificates of analysis for new 5m and 10m Restek guard columns are now provided electronically.

Specifications

Diameter (Metric) 0.37 ±0.04 mm
Type Guard Column
Diameter (Metric) Inner 0.18 mm
Length (Metric) 5 m
Quantity Each
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.