missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Hydrodex γ-TBDAc GC Capillary Column

Brand:  Macherey-Nagel™ 723387.25

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12402770

  • £1100.00 / Each
Estimated Shipment: 14-06-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

0.25 mm
0.4 mm
Enantiomer Separation
25 m
1 Each
GC Capillary Column
Hydrodex γ-TBDAc
220°C to 240°C
Hydrodex γ-TBDAc
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers