missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hydrochloric Acid solution, Brominated EU Pharmacopoeia, Fisher Chemical™
Shop All Fisher Chemical Products
Click to view available options
Quantity:
1000 mL
Unit Size:
1000mL
Specifications
Specifications
| Packaging | Bottle |
| Analyte or Component Names | Hydrochloric acid, brominated. |
| Purity Grade Notes | EU Ph Ref: 1043507 |
| Element | Hydrochloric Acid, Brominated |
| Solvent or Matrix | Hydrogen Chloride/Hydrogen Fluoride/Nitric Acid |
| Quantity | 1000 mL |
| Grade | Eu. Ph. |
Safety and Handling
Product Identifier
- Hydrochloric acid,brominated. European Pharmacopoeia Ref: 1043507 (RP 095)
- Danger
- Acute toxicity Category 4
- Skin corrosion/irritation Category 1 B
- Specific target organ toxicity Category 3
- H314-Causes severe skin burns and eye damage.
- H332-Harmful if inhaled.
- H335-May cause respiratory irritation.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction