Learn More
Hydrochloric Acid, Analytical Grade, Penta Chemicals
Description
About us
The company PENTA was established in 1990 under the trade name Ing. Petr Švec - PENTA s.r.o.. From the very beginning, we have been a solely Czech company which is managed by the Švec family, including company founder Petr Švec.
We specialize in the manufacture and distribution of pure, laboratory, pharmaceutical and specialty chemicals, which we market under the trade name Penta. We manufacture and supply a wide range of organic and inorganic chemicals, in large volumes, with a quality ranging from technical, to pure, to A.G. and ACS.
High quality and flexibility
Thanks to the high quality of our products, and our ability to fulfil specific customer requirements, we rank among the leading suppliers of qualified chemicals in the domestic market, and more recently we have also expanded into the global market.
We manufacture the chemicals in our own modern complex, which fulfils the strictest quality and safety criteria. Our large warehouse facilities, including two automated warehouses, enable us to accomodate client requirements. We package the products in accordance with all legislative requirements, and can deliver them to the customer using our own ADR transport on request.
Environmental responsibility
Our priority is to supply the maximum quality of chemicals, reliability, and environmental awareness. Our efforts are evidenced by many awards and certificates, including ISO 9001, ISO 14001 and the Responsible Care certificate for responsible business in the chemical industry.
Specifications
Specifications
| Packaging | Glass Bottle |
| Quantity | 1 L |
| Percent Purity | ≥35% |
| Grade | Analytical |
| Chemical Name or Material | Hydrochloric Acid |
Safety and Handling
- Hydrochloric acid 35%+
- Danger
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- Specific target organ toxicity Category 3
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Hydrochloric acid
Your input is important to us. Please complete this form to provide feedback related to the content on this product.