missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Hydro H 9 V Vaporization Water Bath with BS1363 UK-Plug
Click to view available options
Temperature Range:
25°C to 100°C
Unit Size:
Each
Description
- Temperature adjustment via rotary knob with temperature scale
- 1-point temperature controller
- Water deficiency protection
- Adjustable water level regulator, sieve bottom and ring set as standard
- Bath interior, cover, sieve plate and heating element made of stainless steel
- All hole covers consist of a multi-part ring set and are removable
- Multi-piece ring set made of heat-resistant plastic
- Internal hole provided on cover frame to accommodate a stand rod
- Working temperature range: 25 to 100 °C
- Ambient temperature range: 10 to 40 °C
- Temperature stability: 3 ± K
- Heater power max: 1.5 kW
- Power consumption max: 1.5 kW
- Power consumption: 13 A
- Size of bath (Ø): 131 mm
- Number of bath openings: 6
- Overall dimensions (W x D x H): 982 x 232 x 190 mm
- Power supply: 230 V, 50/60 Hz
- Power plug: power cord with angled plug (BS1363)
Specifications
Specifications
| Temperature Range | 25°C to 100°C |
| Voltage | 230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction