missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Hydro H 8 A Water Bath with BS1363 UK-Plug
Click to view available options
Temperature Range:
25°C to 100°C
Unit Size:
Each
Description
- TFT display with clear display of all process data
- Setting and displaying temperature values in increments of 0.1 °C
- Setting the timer's time values in hours (h) and minutes (min)
- Membrane keypad with concise symbols
- Digital setpoint adjustment
- Adjustable trigger points for over- and ander-temperature alarms up to max
- +/- 10 K
- Temperature display can be switched from °C to °F
- 1-point temperature controller
- Optical and acoustic alarm for low-level and over/ander temperature as well as for sensor break/short-circuit
- Electronic monitoring of temperature controller
- Three application-specific timer functions
- With integrated circulation system to improve spatial temperature stability
- Bath interior, cover, sieve plate and heating element made of stainless steel
- Bath vessel with drain valve
- Heat insulating lid made of stainless steel, double-walled with inner curvature prevents condensate from dripping back into vessels
- Lid and perforated tray as standard
- Working temperature range: 25 to 100 °C
- Ambient temperature range: 10 to 40 °C
- Temperature stability: 0.1 ± K
- Heater power max: 1 kW
- Size of bath (W x D x H): 245 x 200 x 165 mm
- Bath volume min/max: 3.8 / 7.0 L
- Overall dimensions (W x D x H): 340 x 395 x 345 mm
- Power supply: 230 V, 50/60 Hz
- Power plug: power cord with angled plug (BS1363)
Specifications
Specifications
| Temperature Range | 25°C to 100°C |
| Voltage | 230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction