Learn More
Ansell™ Hyd-Tuf™ 52-547 Series Brown Nitrile Medium Weight Gloves
Supersedes the classic leather general purpose glove in medium-duty applications. More flexible, more comfortable, far more hard-wearing. Offers a close, comfortable fit while safely cushioning the hand.
Brand: Ansell™ 52547100
Code : S4
Additional Details : Weight : 0.01000kg
Description
- Superior resistance to abrasion and good protection against snags, cuts and puncture
- High performance nitrile impregnation
- Excellent dry grip.
- Makes handling quicker and easier.
- Effectively repels grease, oil and dirt
- Safely machine-washable: will not shrink, stiffen or lose its shape.
- More hygienic and longer lasting – can be safely and economically re-used.
Specifications
Nitrile | |
Nitrile | |
Medium Weight Gloves | |
52-547 | |
Cotton Jersey | |
144 Pairs | |
52-547 |
Standard CATEGORY II EN 388 : 3111 | |
Nitrile | |
10 | |
Safety | |
Coated-palm | |
Superior resistance to abrasion and good protection against snags, cuts and puncture |