missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hyd-Tuf™ 52-547 Series Brown Nitrile Medium Weight Gloves
Supersedes the classic leather general purpose glove in medium-duty applications. More flexible, more comfortable, far more hard-wearing. Offers a close, comfortable fit while safely cushioning the hand.
£83.70
Specifications
Back Material | Nitrile |
---|---|
Certifications/Compliance | Standard CATEGORY II EN 388 : 3111 |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Product Type | Medium Weight Gloves |
Description
- Superior resistance to abrasion and good protection against snags, cuts and puncture
- High performance nitrile impregnation
- Excellent dry grip.
- Makes handling quicker and easier.
- Effectively repels grease, oil and dirt
- Safely machine-washable: will not shrink, stiffen or lose its shape.
- More hygienic and longer lasting – can be safely and economically re-used.
Specifications
Nitrile | |
Nitrile | |
Medium Weight Gloves | |
Safety | |
Coated-palm | |
Superior resistance to abrasion and good protection against snags, cuts and puncture |
Standard CATEGORY II EN 388 : 3111 | |
Nitrile | |
52-547 | |
Cotton Jersey | |
144 Pairs | |
52-547 |