missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 27-600 Nitrile Coated Heavy Duty Work Gloves - Knitwrist
Gloves feature a unique coating formulation that provides increased resistance against sharp and abrasive environments, in addition to oil and grease.
£50.85
Specifications
ANSI Abrasion Rating | ANSI 4 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Construction | Cut & Sewn |
Coating Material | Nitrile |
Color | Blue, Natural |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12630792
|
Ansell
27600080 |
8 |
£50.85
12 pairs |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
12640792
|
Ansell
27600090 |
9 |
£50.85
12 pairs |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
12610792
|
Ansell
27600100 |
10 |
£50.85
Pack of 12 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
12620792
|
Ansell
27600110 |
11 |
£50.85
12 pairs |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
Description
- Designed to be extra tough for use in environments that involve rough, abrasive materials
- Constructed of cotton and jersey fabric for a high level of user comfort
- Unique nitrile coating provides barrier protection against oil and grease
Specifications
ANSI 4 | |
Cut & Sewn | |
Blue, Natural | |
Specific | |
Dip-coated Gloves | |
Automotive Assembly, Machinery/Equipment Operation, and Metal Fabrication | |
ActivArmr™ 27-600 |
EN 420:2003 + A1:2009 | |
Nitrile | |
ANSI A1 | |
Cotton | |
4121B | |
Knit |