missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ RPMI 1640 Media, Powder
Support cell culture growth and biomanufacturing processes. HyClone™ RPMI 1640 Media, Powder is manufactured using ISO 9001 certified processes.
£30.60 - £99.80
Specifications
Certifications/Compliance | cGMP and ISO 9001:2000 |
---|---|
Content And Storage | 2° to 8°C, away from light and moisture |
Form | Powder |
Product Type | RPMI 1640, with L-glutamine |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11958075
|
Cytiva
SH30011.02 |
2 x 5 L |
£33.85
Pack of 2 |
Estimated Shipment: 12-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11501801
|
Cytiva
SH30011.04 |
50 L |
£99.80
50 L |
Estimated Shipment: 12-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11591791
|
Cytiva
SH30011.03 |
10 L |
£30.60
10 L |
Estimated Shipment: 12-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- High-quality classical media formulations in convenient packaging configurations
- Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
- Exacting manufacturing processes ensure lot-to-lot consistency
Specifications
cGMP and ISO 9001:2000 | |
Powder | |
Non-sterile | |
No Sodium Bicarbonate |
2° to 8°C, away from light and moisture | |
RPMI 1640, with L-glutamine | |
Glutamine |