missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ RPMI 1640 Media, Powder

Product Code. 11501801
Click to view available options
Quantity:
10 L
2 x 5 L
50 L
Unit Size:
10 L
50 L
Pack of 2
This item is not returnable. View return policy

Product Code. 11501801

Brand: Cytiva SH30011.04

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Support cell culture growth and biomanufacturing processes. HyClone™ RPMI 1640 Media, Powder is manufactured using ISO 9001 certified processes.

  • High-quality classical media formulations in convenient packaging configurations
  • Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
  • Exacting manufacturing processes ensure lot-to-lot consistency
TRUSTED_SUSTAINABILITY

Specifications

Form Powder
Product Type RPMI 1640, with L-glutamine
Sterility Non-sterile
With Additives Glutamine
Without Additives No Sodium Bicarbonate
Quantity 50 L
Certifications/Compliance cGMP and ISO 9001:2000
Content And Storage 2° to 8°C, away from light and moisture
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.