missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Minimum Essential Medium

Product Code. 11551871
Change view
Click to view available options
Quantity:
1000 mL
500 mL
6 x 1000 mL
6 x 500 mL
With Additives:
Earle's Balanced Salt Solution (EBSS)
Glutamine
Glutamine, Earle's Balanced Salt Solution (EBSS)
Glutamine, Ribonucleosides, Deoxyribonucleosides
Phenol Red
Unit Size:
1000mL
500mL
Pack of 6
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity With Additives unitSize
11551871 1000 mL Earle's Balanced Salt Solution (EBSS) 1000mL
10346952 500 mL Glutamine, Ribonucleosides, Deoxyribonucleosides 500mL
10520473 1000 mL Glutamine, Ribonucleosides, Deoxyribonucleosides 1000mL
11501811 1000 mL Glutamine, Earle's Balanced Salt Solution (EBSS) 1000mL
10257973 6 x 1000 mL Glutamine, Earle's Balanced Salt Solution (EBSS) Pack of 6
10543744 6 x 500 mL Glutamine, Earle's Balanced Salt Solution (EBSS) Pack of 6
10454275 6 x 1000 mL Earle's Balanced Salt Solution (EBSS) Pack of 6
10217993 6 x 500 mL Glutamine, Ribonucleosides, Deoxyribonucleosides Pack of 6
12360033 500 mL Glutamine 500mL
12380013 500 mL Phenol Red 500mL
11591801 500 mL Glutamine, Earle's Balanced Salt Solution (EBSS) 500mL
10034723 6 x 500 mL Earle's Balanced Salt Solution (EBSS) Pack of 6
11541871 500 mL Earle's Balanced Salt Solution (EBSS) 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11551871 Supplier Cytiva Supplier No. SH30244.02

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Support cell culture growth and biomanufacturing processes with HyClone™ Minimum Essential Medium (MEM) with Earle's Balanced Salts (MEM/EBSS), manufactured based on compliance with ISO 9001:2000 guidelines and current Good Manufacturing Practices (cGMP) for Medical Devices.

  • System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using purified process water and undergo sterile filtration
  • Manufactured using ISO 9001 certified processes
TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type MEM with EBSS; without L-glutamine
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
With Additives Earle's Balanced Salt Solution (EBSS)
Without Additives No Glutamine
Quantity 1000 mL
Certifications/Compliance cGMP, ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Description MEM with Earle's Balanced Salt Solution (EBSS), without L-Glutamine
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.