Learn More
Cytiva HyClone™ Minimum Essential Medium
Support cell culture growth and biomanufacturing processes with HyClone™ Minimum Essential Medium (MEM) with Earle's Balanced Salts (MEM/EBSS), manufactured based on compliance with ISO 9001:2000 guidelines and current Good Manufacturing Practices (cGMP) for Medical Devices.
Brand: Cytiva SH30601.01
Code : 83
Additional Details : Weight : 0.84000kg
Description
- System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
- All products are hydrated using purified process water and undergo sterile filtration
- Manufactured using ISO 9001 certified processes
Specifications
cGMP, ISO 9001:2000 | |
MEM (Richter's Modification) with L-Glutamine and Phenol Red | |
MEM (Richter's modification) with L-glutamine | |
0.1 μm Sterile-filtered | |
500 mL |
2° to 8°C, away from light | |
Liquid | |
Sterile-filtered | |
Glutamine |