missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Minimal Essential Medium with Earle's (MEM/EBSS), Powder
Click to view available options
Quantity:
10 L
2 x 5 L
50 L
With Additives:
Glutamine
Glutamine, Non Essential Amino Acids (NEAA)
Without Additives:
No α-Thioglycerol
No Sodium Bicarbonate
None
Unit Size:
10 L
50 L
Pack of 2
Description
Support cell culture growth and biomanufacturing processes with powdered HyClone™ Minimal Essential Medium with Earle's (MEM/EBSS), manufactured using ISO 9001:2000-certified processes.
Specifications
Specifications
| Form | Powder |
| Product Type | MEM/EBSS with L-glutamine, nonessential amino acids (NEAA) |
| Sterilization Method | Non-sterile |
| With Additives | Glutamine, Non Essential Amino Acids (NEAA) |
| Without Additives | None |
| Quantity | 2 x 5 L |
| Certifications/Compliance | cGMP and ISO 9001:2000 |
| Content And Storage | 2° to 8°C, away from light and moisture |
| Description | MEM/EBSS with L-Glutamine, Nonessential Amino Acids |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction