missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Medium 199
Description
- Format: Liquid
Specifications
Specifications
| Form | Liquid |
| Product Type | Medium 199 with Earle's Balanced Salt Solution (EBSS), L-glutamine |
| Sterility | Sterile-filtered |
| Sterilization Method | 0.1 μm Sterile-filtered |
| With Additives | Glutamine, Earle's Balanced Salt Solution (EBSS) |
| Quantity | 1000 mL |
| Certifications/Compliance | ISO 9001:2000 |
| Content And Storage | 2° to 8°C, away from light |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?