missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ McCoy's 5A Media

Product Code. 10358633
Change view
Click to view available options
Quantity:
1000 mL
500 mL
6 x 500 mL
With Additives:
Glutamine, Sodium Bicarbonate
Glutamine, Sodium Bicarbonate, Phenol Red
Unit Size:
1000mL
500mL
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity With Additives unitSize
10358633 500 mL Glutamine, Sodium Bicarbonate 500mL
10106323 6 x 500 mL Glutamine, Sodium Bicarbonate, Phenol Red Pack of 6
11511861 1000 mL Glutamine, Sodium Bicarbonate 1000mL
11501861 500 mL Glutamine, Sodium Bicarbonate, Phenol Red 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10358633 Supplier Cytiva Supplier No. SH30270.01

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Support cell culture growth and biomanufacturing processes with HyClone™ McCoy's 5A Media, manufactured using ISO 9001-certified processes.

  • System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using purified process water and undergo sterile filtration
  • Manufactured using ISO 9001 certified processes

Order Info

This item requires a minimum order of 200 each to place order.

TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type McCoy's 5A medium with L-glutamine, sodium bicarbonate; without phenol red
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glutamine, Sodium Bicarbonate
Without Additives No Phenol Red
Quantity 500 mL
Certifications/Compliance ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Description McCoy's 5A with L-Glutamine, without Phenol Red
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.