missing translation for 'onlineSavingsMsg'
Learn More

HyClone™ HyPure Water for Injection (WFI) Quality Water, EP Specifications, Cytiva

Product Code. p-7087593
Click to view available options
Quantity:
20 L
200 L
Unit Size:
20 L
200 L
This item is not returnable. View return policy

Product Code. 16092042

Brand: HyClone products Cytiva CH30154.02

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Supports cell culture growth and biomanufacturing processes

  • Undergoes extensive purification to meet or exceed the stringent specifications of United States Pharmacopeia (USP)
  • Water for injection (WFI) is produced in ISO 9001 certified facilities to ensure a high quality product
  • Actual test results on a CoA are not taken from system samples, but must be from actual packaged samples of the given lot
  • Intended for further manufacturing or research use
  • Not for diagnostic or therapeutic use
TRUSTED_SUSTAINABILITY

Specifications

Description Manufactured in an ISO9001 Certified Facility
Packaging Single-Use Bag
Filtered Through 0.1 μm Sterile Filter
Quantity 20 L
Physical Form Liquid
Product Line HyClone
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.