missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Dulbecco's Low Glucose Modified Eagles Medium

Product Code. 10443332
Change view
Click to view available options
Quantity:
1000 mL
500 mL
6 x 500 mL
Unit Size:
1000mL
500mL
Pack of 6
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
10443332 1000 mL 1000mL
10465595 6 x 500 mL Pack of 6
10529702 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10443332 Supplier Cytiva Supplier No. SH30021.02

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Support cell culture growth and biomanufacturing processes with HyClone™ Dulbecco's Low Glucose Modified Eagles Medium (DMEM), manufactured using ISO 9001:2000-certified processes.

  • All raw material components must pass strict quality control testing to confirm the appropriate level of quality
  • Tested to determine which (if any) ingredients are of animal origin or, if they have come in contact with animal-derived materials in manufacture
  • System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using purified process quality water and undergo sterile filtration
  • Manufactured using ISO 9001 certified processes
TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type DMEM/Low glucose with L-glutamine, sodium pyruvate
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glucose, Glutamine, Sodium Pyruvate
Quantity 1000 mL
Certifications/Compliance ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.