missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ DMEM/HIGH Powdered Media

Product Code. 11501781
Change view
Click to view available options
Quantity:
10 L
2 x 5 L
Unit Size:
10 L
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11501781 10 L 10 L
11998065 2 x 5 L Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11501781 Supplier Cytiva Supplier No. SH30003.03
 Restricted Item
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Supports cell culture growth and biomanufacturing processes with powdered DMEM high glucose media. HyClone™ DMEM/HIGH Powdered Media is manufactured using ISO 9001 processes.

  • High-quality classical media formulations in convenient packaging
  • Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
  • Exacting manufacturing processes ensure lot–to–lot consistency
TRUSTED_SUSTAINABILITY

Specifications

Classification None
Form Powder
Product Type DMEM/High glucose with L-glutamine, without Sodium Pyruvate
Sterilization Method Non-sterile
With Additives Glutamine, Glucose
Without Additives No Sodium Pyruvate, No Sodium Bicarbonate
Quantity 10 L
Certifications/Compliance cGMP and ISO 9001:2000
Content And Storage 2° to 8°C, away from light and moisture
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.