missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ DMEM/F12 1:1 Media, Powder

Product Code. 12369702
Change view
Click to view available options
Quantity:
50 L
Unit Size:
50 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
12369702 50 L 50 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12369702 Supplier Cytiva Supplier No. SH30004.04
 Restricted Item
Estimated Shipment: 10-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Supports cell culture growth and biomanufacturing processes with powdered DMEM high glucose media. HyClone™ DMEM/F12 1:1 Media, Powder is manufactured using ISO 9001 processes.

  • High-quality classical media formulations in convenient packaging
  • Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
  • Exacting manufacturing processes ensure lot–to–lot consistency
TRUSTED_SUSTAINABILITY

Specifications

Classification None
Form Powder
Product Type DMEM/F12 1:1 with L-glutamine, HEPES
Sterilization Method Non-sterile
With Additives Glutamine, HEPES
Without Additives No Sodium Bicarbonate
Quantity 50 L
Certifications/Compliance cGMP and ISO 9001:2000
Content And Storage 2° to 8°C, away from light and moisture
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.