missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Hybridization Tube Clip Plates
Click to view available options
Holds:
1 Hybridization Tube
Unit Size:
Pack of 2
Description
Pack of 2 metal clip plates to accommodate one 35 mm ID Hybridization Tube up to 300 mm in length. This can be attached to the Magnetic Platform for use with the Roto-Shake Genie, Rotator Genie, Enviro-Genie or Incubator-Genie.
Specifications
Specifications
| Holds | 1 Hybridization Tube |
| Product Type | Clip Plate |
| Material | Stainless Steel |
| For Use With (Equipment) | Roto-Shake Genie, Enviro-Genie, Incubator Genie, and Rotator Genie |
| No. of Positions | 1 per Clip Plate |
| Packaging Quantity | 2 Clip Plates |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction