missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ HI-200 Series Hybridization Incubator Accessory, Tube Carrier
This Tube Carrier is for the HI-200 Series.
Brand: Cole-Parmer™ 39455-24
Code : 04
Additional Details : Weight : 0.01000kg
Description
- Tube holders with clips, available to carry 16 x 15 mL or 8 x 50 mL tubes.
- Ideal for higher throughput of smaller samples.
Specifications
Clips | |
15 mL Tubes, 50 mL Tubes | |
HI-200 Hybridization Incubators | |
8.07 in. | |
32 mm |
Tube Carrier | |
For higher throughput of smaller sample | |
205 mm | |
1.3 in. |