missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ HVXL6-6 VALVE

Product Code. 11530312
Change view
Click to view available options
Actuation:
Manual
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Actuation Unit Size
11530312 Manual Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11530312 Supplier Hamilton™ Supplier No. 86916
Estimated Shipment: 21-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hamilton (HV) Plug Valves provide an economical and flexible method of custom-building a fluid flow control system, from a simple on/off valve to a more complex multi-valve arrangement, using a combination of loop and distribution valves.

Specification Sheet

  • Valve Model – 6-6
  • Valve Model Description – Loop Flow Path 6-ports
  • Fluid Path – PTFE/CTFE
  • Valve Size – HVX
  • Nominal Port Diameter – 0.040 inch (1 mm)
  • Valve Outer Body Dimension – 1 inch (25.4 mm)
  • Housing Material – Aluminum
  • Total Dead Volume – 7.5 μL
  • Actuated – Manual
  • Break Away Torque – 65 in oz. (455 mNm)
  • Panel Mounting – Yes
  • Panel Thickness – 0.625 inch (15.9 mm)
  • Thread Depth – 0.219 inch (5.6 mm)
  • Threaded Connection – ¼-28
  • Operating Temp High – 38 °C (100 °F)
  • Operating Temp Low – -12 °C (10 °F)
  • Operating Pressure – 0 to 100 psig (0 to 6.9 bar)
  • Storage Temp High – 38 °C (100 °F)
  • Storage Temp Low – -18 °C (0 °F)

Specifications

Actuation Manual
Type HVXL6-6 VALVE
No. of Ports Loop Flow Path 6 Ports
Stator Material PTFE/CTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.